Beli vacuum pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    Mulai

    Rp129.900

    Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    atribut:
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  2. SMC Vacuum Pad ZPL
    Mulai

    Rp56.900

    SMC Vacuum Pad ZPL
    atribut:
    • Material: Brass
  3. PISCO Vacuum pads for packaging bags
    Mulai

    Rp349.900

    PISCO Vacuum pads for packaging bags
    Deskripsi:
    Achieves workpiece tracking and stable posture during transport. Two types of rubber hardness are available for the lip. Two types of bellows sections are available. The suction prevention adapter can be selected from spherical and flat types. The suction prevention adapter can be selected with a stainless steel mesh.
    atribut:
    • Material: silicone
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. PISCO Vacuum Pad Soft Bellows Pad (Pad Only)
    Mulai

    Rp119.900

    PISCO Vacuum Pad Soft Bellows Pad (Pad Only)
    Deskripsi:
    Semiconductors, molded product removal, thin workpieces, food-related
    atribut:
    • Color: Black
    • Pad Material: Conductive silicone
    • Pad Shape: Soft bellows type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Camozzi Bellows Suction Pad 2,5 Material Silicone
    Mulai

    Rp209.900

    Camozzi Bellows Suction Pad 2,5 Material Silicone
    Deskripsi:
    Series VTCN bellows suction pads, available in NBR or Silicone, are suitable to handle uneven workpiece surfaces or workpiece major height differences. Diameters from 5 to 52 mm with thread size M5, G1/8, G1/4, both male and female
    atribut:
    • Description: Wear resistant suction pad consisting of rubber part VTCN with 2.5 folds and connection nipple
    • Maintenance: It is possible to replace the rubber part
    • Construction: Nipples and suction pads are supplied not pre-assembled
    • Working Temperature (°C): SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
  6. Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Mulai

    Rp249.900

    Camozzi Series VTCL Bellow Suction Pad (Round) Female Thread
    Deskripsi:
    Series VTCL bellows suction pads (1,5 folds) have a rugged design and consist of a nipple and rubber part.The nipples are inserted directly into the rubber part.The rubber parts can also be ordered separately without nipples as spare parts.
    atribut:
    • Description: Wear resistant suction pad consisting of rubber part VTCL with 1.5 folds and connection nipple
    • Construction: Nipples and suction pads are supplied not pre-assembled
    • Maintenance: It is possible to replace the rubber part
    • Working Temperature (°C): NBR version: -30 to +120 (for short time <30 sec.); -10 to +70 (long-term), SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
  7. PISCO Vacuum pad Oval type Pad rubber only
    Mulai

    Rp98.900

    PISCO Vacuum pad Oval type Pad rubber only
    Deskripsi:
    Ideal for transporting long workpieces such as substrates and semiconductors.
    atribut:
    • Pad Material: Conductive NBR low resistance type
    • Pad Shape: Ellipse type
  8. SMC Vacuum Pad ZPT10B
    Mulai

    Rp579.900

    SMC Vacuum Pad ZPT10B
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 10
    • Pad Shape: Bellow shape
    • Vacuum Take-out Direction: Vertical
  9. SMC Vacuum Pad ZPT16B
    Mulai

    Rp599.900

    SMC Vacuum Pad ZPT16B
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 16
    • Pad Shape: Bellow shape
    • Vacuum Take-out Direction: Vertical
  10. PISCO Vacuum pad for thin materials (pad rubber only)
    Mulai

    Rp84.900

    PISCO Vacuum pad for thin materials (pad rubber only)
    atribut:
    • Pad Shape: Type for thin objects
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. PISCO Vacuum pad, static electricity dissipative R69 type
    Mulai

    Rp139.900

    PISCO Vacuum pad, static electricity dissipative R69 type
    Deskripsi:
    - Surface resistance value: 10 6 to 10 9 Ω・Surface resistance suitable for ESD (electrostatic discharge) ・For suction and transport of semiconductor chips, PCBs, and electronic components
    atribut:
    • Material (rubber): Static Dissipative Silicone
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Hardness: HS50
  12. SMC Vacuum Pad ZPT80H
    Mulai

    Rp819.900

    SMC Vacuum Pad ZPT80H
    atribut:
    • Extraction Direction: Longitudinal direction
    • Pad Diameter (Φmm): 80
  13. PISCO Vacuum Pad Standard Type Fixed Type Outlet Top Nitori Rubber
    Mulai

    Rp209.900

    PISCO Vacuum Pad Standard Type Fixed Type Outlet Top Nitori Rubber
    atribut:
    • Holder: Standard / Fixed vacuum outlet top
    • Pad Material: Nitori rubber
  14. PISCO Vacuum Pad Thin Type for Pad Rubber Only
    Mulai

    Rp53.900

    PISCO Vacuum Pad Thin Type for Pad Rubber Only
    atribut:
    • Material (metal hood)/Processing: Standard specification
    • Pad Size: 8φmm
    • Pad Shape: Thin Type
  15. SMC Vacuum Pad ZP3 Series ZP3E-T50
    Mulai

    Rp2.199.900

    SMC Vacuum Pad ZP3 Series ZP3E-T50
    atribut:
    • Material: NBR
    • Pad Material: (N) NBR
    • Buffer Specifications: No rotation stop, with bush
    • Buffer Stroke (mm): 10
    • Pad Diameter (Φmm): 50
    • Pad Shape: Bellows type with ribs and grooves
    • Stroke (mm): 10
    • Vacuum Take-out Direction: Vertical
  16. PISCO Vacuum Pad Long Stroke With Cover Spring Type Vacuum Outlet Side Non-Slip Type
    Mulai

    Rp409.900

    PISCO Vacuum Pad Long Stroke With Cover Spring Type Vacuum Outlet Side Non-Slip Type
    atribut:
    • Outer Diameter x Inner Diameter (phi mm): 6 x 4
    • Pad Material: Oil resistant NBR
    • Pad Dimensions (mm): phi 10 ~ phi 50
    • Cover: Spring: With cover (Stroke: 10, 15, 20mm)
    • Holder: Spring type vacuum outlet side
Daftar Harga vacuum pad Terbaru October 2026
SMC Vacuum Pad Z Series ZP3ERp199.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series SiliconRp81.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, NitrileRp129.900
SMC Vacuum Pad ZPLRp56.900
PISCO Vacuum pads for packaging bagsRp349.900
PISCO Vacuum Pad Soft Bellows Pad (Pad Only)Rp119.900
Camozzi Bellows Suction Pad 2,5 Material SiliconeRp209.900
Camozzi Series VTCL Bellow Suction Pad (Round) Female ThreadRp249.900
PISCO Vacuum pad Oval type Pad rubber onlyRp98.900
SMC Vacuum Pad ZP0Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)